
Light Green Polyimide Labels 0.25in H x 2in W Light Green 10000/RL
Mfr # THT-48-776-10
Zoro # G215721445
product price:Â $2,119.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Label Color
Green
Label Material
Polyimide
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
THT-48-776-10
Zoro #
G215721445
UPC #
754473548964
Country of Origin
United States
Dimensions
Width
2 in
Details
Application
Circuit Board Labeling
Label Color
Green
Label Material
Polyimide
Label Media Format
Roll
Adhesive
Yes
Label Finish
Gloss
Adhesive Properties
Permanent
Labels per Roll
10,000
Description
Thermal transfer polyimide material is ideal for use in high temperature applications and is green in color for differentiation from other polyimide products. Ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.