
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At
Mfr # 3VA4195-5ED34-1AA0
Zoro # G215857199
product price:Â $357.99
/ea
Sold in multiples of 2 for $715.98
Free Shipping & Returns
Key Features
Series
3VA4
Amps
15A
Number of Poles
3
AC Voltage Rating
600V
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3VA4195-5ED34-1AA0
Zoro #
G215857199
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA4 UL Frame 125
Details
Item
Circuit Breaker
Series
3VA4
Amps
15A
Number of Poles
3
AC Voltage Rating
600V
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
35kA at 480V
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Description
circuit breaker 3VA4 UL Frame 125 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=15 A overload protection Ir=15 A permanently set short-circuit protection Ii=20 x In UL489 SB naval, 50 degrees Celsius terminal connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.