
CX118 Cogged, Classical V-Belt, 120-3/5 in Outside Length, 7/8 in Top Width
Mfr # CX118
Zoro # G216197591
product price:Â $53.39
/eaKey Features
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX118
Top Width
7/8 in
Outside Length
120-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CX118
Zoro #
G216197591
UPC #
190859957997
Country of Origin
China
Dimensions
Top Width
7/8 in
Outside Length
120-3/5 in
Details
Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX118
Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.