
20111 Connector Undrgrnd Tan 1 20111
Mfr # 7017429
Zoro # G216346906
product price:Â $33.19
/eaKey Features
Type
Twist-On
Color
Tan
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
30 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7017429
Zoro #
G216346906
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Maximum Voltage
30 V
Current
10 A
Maximum Operating Temperature
75 Degrees C
Description
Features Max. 30 volts, 10 amps in low voltage systems Minimum 6 No. 22 Silicone sealant locks out moisture and air No junction box needed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.