Low Voltage Thermostat, Hardwired, 20/30VAC

  • Mfr # 4PU47

  • Zoro # G2165274


product price:  $32.99
/ea

Key Features

Voltage
20/30VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Height
5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PU47
Zoro #
G2165274
UPC #
190735331965
Country of Origin
China

Dimensions

Height
5"
Width
3 1/4"
Depth
1 5/16 in
Digit Size
Standard
Overall Height
5 in
Overall Depth
1 5/16 in
Overall Width
3 1/4 in

Details

Item
Low Voltage Thermostat
Voltage
20/30VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Dual Transformer Compatible
Yes
Power Method
Hardwired
750mV Compatible
Yes
Fan Switching
Auto-on
Footnotes
4"
Features
Mercury Free
Terminal Designations
G, RC, RH, W, Y
For Use With
Gas, Oil, Electric Heat and Cool System
Automatic Changeover
No
Mounting
Horizontal or Vertical
Dehumidification Control
No
Temperature Limiting
No
Battery Backup
No
Display Type
Analog
Temporary Temperature Hold
No
Key Pad Lockout
No
Temporary Program Override
No
Humidification Control
No
Stages
1H/1C Conventional, 1H/1C Heat Pump
Control Type
Slide Switch
Type
Mechanical Nonprogrammable Conventional Systems
System Settings
Cool-Heat-Off
Changeover Type
Manual
Differential Type
Fixed
Temperature Differential
2 to 3 Degrees F
Shape
Rectangle
Number of Heating Stages - Heat Pump System
1
Number of Cooling Stages - Conventional System
1
Maximum Control Temperature
90 Degrees F
Application
Heat and Cool
Fan Settings
Auto-On
Minimum Control Temperature
50 Degrees F
System/Fan Settings
Heat-Off-Cool/Auto-On
Millivolt Compatible
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
Temperature Scale
Fahrenheit
Housing Color
White
Temperature Control Range
50 Degrees to 90 Degrees F
Number of Cooling Stages - Heat Pump System
1
Thermostat Type
Low Voltage
Mounting Direction
Horizontal; Vertical
Temperature Readout
No
Electrical Connection Type
Hardwired
Number of Heating Stages - Conventional System
1
Includes Positive Off
Yes
Mounting Direction/Shape
Horizontal, Vertical
Mercury Free
Yes

Description

Low Voltage Thermostat, Terminal Designations G, RC, RH, W, Y, System Switching Heat-Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible Yes, Power Method Hardwired, Voltage 20 to 30V AC, 750mV Compatible Yes, Mounting Horizontal or Vertical, Height 5 in, Width 3 1/4 in, Depth 1 5/16 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, Electric Heat and Cool System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.