Blender, HP 1, Capacity 48 oz., 750W, 120V
Mfr # BB340S
Zoro # G2169974
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BB340S
Zoro #
G2169974
UPC #
040072035081
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Width
7 5/8 in
Overall Depth
8 3/8 in
Details
Item
Blender
Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
Watts
750 W
Standards
NSF, TUV
Actuation
Electronic Keypad
Container Material
Stainless Steel
Horsepower
1 hp
Features
Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy
Blending Functions
Pulse
Wattage
820 W
Frequency
60 Hz
Product Type
Blender
Current
6.8 A
Weight
8 lb
Includes Sound Enclosure
No
Description
Blender, Capacity 48 oz, Horsepower 1 hp, Overall Width 7 5/8 in, Overall Depth 8 3/8 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V AC, Wattage 820 W, Actuation Electronic Keypad, Container Material Stainless Steel, Includes Sound Enclosure No, Current 6.8 A, Features Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy, Frequency 60 Hz, Product Type Blender, Standards NSF, TUV, Weight 8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.