Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMD x HG30 70 x CYL-ST-18ga

  • Zoro # G2170345


product price:  $1,016.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD x HG30 70 x CYL-ST-18ga
Zoro #
G2170345
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
23 in
Window Height
29 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Dimension a
7 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Door Height
84 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Width
36 in
Bottom Hinge to Door Top Height
71 1/4 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
45 min
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Door Hand Orientation
Non-Handed
Standards
UL
Door Metal Material Gauge
18 ga
Number of Doors
1
Glass Insert Included
No Glass Insert Included
Window Style
Rectangle
Door Material
Steel
Includes Louver
No Louver Included

Description

Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.