Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK
Mfr # 42A0812-EA-100
Zoro # G2170883
product price:Â $11.79
/pk 100, $0.12/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42A0812-EA-100
Zoro #
G2170883
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.25 in
Rivet Length
0.75 in
Head Dia.
0.5 in
Head Height
0.1 in
Shank Diameter
0.25 in
Body Length
3/4 in
Head Diameter
1/2 in
Overall Length
27/32 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Product Type
Solid Rivet
Head Type
Flat
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
Manufacturer Location
Made in USA*
Material
Aluminum
Description
Solid Rivet,3/4 in L,Flat,PK100, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 27/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.1 in, Head Diameter 1/2 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.