Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM020L-L-15

  • Zoro # G2172186


product price:  $9,561.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM020L-L-15
Zoro #
G2172186
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 13/32 in
Housing Depth
19 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
31 1/2 in
Housing Length
25 7/16 in
Housing Width
16 7/16 in
Trolley Wheel Diameter
4 9/10 in
Body Length
25 7/16 in
Minimum Retracted Length
22 13/32 in
Lifting Hook Opening Width
1 19/32 in
For Max. Beam Flange Width
6 3/16 in
Minimum Radius Curve
31 1/2 in
For Min. Beam Flange Width
3 7/32 in
Body Width
16 7/16 in
Controller Cord Length
11 ft
For Minimum Beam Height
4 29/32 in
Maximum Lifting Length
15 ft
Body Depth
19 7/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 7/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Amps @ Low Volts
11.8 A
Lubrication
Oil Bath
Reeving
1
Control Cord
11 ft
Trolley Speed
40 fpm
Brake
DC Current
Clutch
Friction
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Number of Speeds
1
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Thermal Protection
Included
Classification
H4
Control
110V Push Button Control Pendant
Trolley Configuration
Motorized Trolley
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction
Mount Type
Motorized Trolley
Body Finish
Enamel
Headroom
22 13/32 in
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Motor Horsepower
2 3/8 hp
Controls
Push Button Pendant
Programmable
Non-Programmable
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Number of Reeves
1
Overload Protection Included
Yes
Current at Max. Voltage
1.7 A
Hoist IP Rating
IP55
Chain Grade
Grade 80
Number of Load Chains
1
Maximum Lifting Capacity
4,000 lb
For Outdoor Use
Yes
Brake Type
DC Current
Fixed Lift Speed
14 fpm
Includes Brake
Brake Included
Duty Classification
H4
Current at Min. Voltage
11.8 A
Lifting Hook Material
Carbon Steel
Trolley IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Starts and Stops per Hour
360
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 11.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.