Non-Metallic Conduit, Schedule 40, 2 in Trade Size, 10 ft, PVC
Mfr # A52CA12
Zoro # G2176526
product price:Â $29.35
/ea
Item requires special delivery charges. A $22.00 per item surcharge will be applied.
Key Features
Conduit Type
Schedule 40
Nominal Length
10 ft
Material
PVC
Special Features
Bell End
PVC Conduit Style
Conduit with Bell End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A52CA12
Zoro #
G2176526
UPC #
088700060067
Country of Origin
United States
Dimensions
Trade Size
2 in
Nominal Length
10 ft
Wall Thickness
0.15 in
Nominal Outside Dia.
2 3/8 in
Inside Diameter
2.02 in
Outside Diameter
2.38 in
Overall Length
10 ft
Details
Item
Non-Metallic Conduit
Conduit Type
Schedule 40
Material
PVC
Special Features
Bell End
PVC Conduit Style
Conduit with Bell End
Standards
UL 651/ NEMA TC 2
Conduit Style
Conduit with Bell End
Description
PVC Conduit, Trade Size 2 in, Inside Diameter 2.02 in, Outside Diameter 2.38 in, Wall Thickness 0.15 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 40, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.