Offset Roller Link, Curved, PK5

  • Mfr # 40CUOL

  • Zoro # G2184594


product price:  $43.19
/pk 5, $8.64/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40CUOL
Zoro #
G2184594
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Link Plate Height (In.)
0.472
Width Between Roller Link Plates
0.312 in
Outside Pin Dia.
0.156 in
Overall Width (In.)
0.717
ANSI Chain Size
40
Inside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Length (In.)
0.500
Pin Link Plate Thickness
0.06 in
Pin Length
0.717 in
Pin Length (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Outside Pin Dia. (In.)
0.156
Roller Dia. (In.)
0.312
Pin Link Plate Thickness (In.)
0.060
Chain Overall Width
23/32 in
Pin Outside Diameter
5/32 in
Plate Height
13/32 in, 15/32 in
Plate Thickness
1/16 in
Inside Width
5/16 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Curved Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Type
Curved
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line (In.)
0.384
Item
Offset Link
Material
Steel
Rivet End to Center Line (In.)
0.333
Pin Type
Riveted
Tensile Strength (Lb.)
3750
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1/2 in
Max. Allowable Load (Lb.)
595
Connecting End to Center Line
0.384 in
Rivet End to Center Line
0.333 in
Lubrication
SAE 10 to SAE 50
Tensile Strength
3,480 lbf
Max. Allowable Load
595 lb
Maximum Operating Temperature
300 Degrees F
Link Type
Offset Link
Minimum Operating Temperature
15 Degrees F
Chain Construction
Riveted Pin
Chain Number
40
Working Load Limit
420 lb
Pin Contruction
Riveted Pin
Heavy Series
No
Standards
ANSI
Roller Chain Standard
ANSI

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in, Roller Chain Standard ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.