Sports Drink Mix, Fruit Punch Flavor, PK32
Mfr # 10124810
Zoro # G2188521
product price:Â $169.99
/pk 32, $5.31/ea
Free Shipping & Returns
Key Features
Flavor
Fruit Punch
Thirst Quencher Package Size
23.48 oz
Yield Per Unit
2.5 gal
Color
Red
Yield per Unit
2.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10124810
Zoro #
G2188521
UPC #
-
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
23.48 oz
Container Size
23.5 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Fruit Punch
Yield Per Unit
2.5 gal
Color
Red
Yield per Unit
2.5 gal
Electrolyte Type
Maintenance
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Packaging
Bulk
Includes All Natural Ingredients
All Natural Ingredients Not Included
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.48 oz, Package Quantity 32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.