Structural Pipe Fitting, Adjustable Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXT2
Zoro # G2192093
product price:Â $8.79
/eaKey Features
Material
Cast Iron
Type
Single-Socket Tee
Fitting Type
Adjustable Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4NXT2
Zoro #
G2192093
UPC #
190735517093
Country of Origin
India
Dimensions
Nominal Pipe Size
1.25 in
Dia.
1.66 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
3 1/2 in
For Pipe Size
1 1/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in
Details
Material
Cast Iron
Type
Single-Socket Tee
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Guardrail Material
Case-Hardened
Brand and Series
Condor
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Single-Swivel Socket
Component Type
Connection Fitting
Product Type
Single-Socket Tee
Finish
Zinc-Plated
Description
Single Socket Tee, Single-Swivel Socket, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM A153
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.