Caution Tag, General Safety, Plastic, 5 1/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK
Mfr # TAL325
Zoro # G2197571
product price:Â $36.59
/pk 25, $1.46/eaKey Features
Material
Plastic
Height
5 1/4 in
Width
3 1/4 in
Color
Yellow
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TAL325
Zoro #
G2197571
UPC #
846642000318
Country of Origin
United States
Dimensions
Height
5 1/4 in
Width
3 1/4 in
Thickness
0.015 in
Tag Size
#7
Fastener Length
6 in
Description
Caution Tag, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.