BHSCS & Economy T-Nut, For 40-2085, PK15
Mfr # 75-3525-15
Zoro # G2203022
product price:Â $18.99
/pk 15, $1.27/eaKey Features
Material
Steel
For Use With
40-2085
Series
40 Series
Finish
Zinc-Plated
Compatible Manufacturer Model Number
40-2085
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
75-3525-15
Zoro #
G2203022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Thread Length
12 mm
Fastener Thread Size
M8
For Slot Width
8.2 mm
Details
Item
BHSCS & Economy T-Nut
Material
Steel
For Use With
40-2085
Series
40 Series
Finish
Zinc-Plated
Compatible Manufacturer Model Number
40-2085
System of Measurement
Metric
Threaded Hole Location
Single Offset
Fastener Type
T-Nut
Fastener Head Type
Button Head Socket Cap
Compatible Brand and Series
80/20, 40 Series
Product Type
Bolt Assembly
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 12 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Metric, Compatible Brand and Series 80/20 40 Series, Compatible Manufacturer Model Number 40-2085, 40 Series, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.