Concrete Anchor, 5 3/4 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor

  • Mfr # 2104560

  • Zoro # G2204167


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ANSI, ASTM E488
Length
5 3/4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2104560
Zoro #
G2204167
UPC #
00840779002337
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 3/4 in
Hole Dia.
11/16 in 3/4 in
Width
3 in
Hole Depth
4 1/2 in
Depth
4-1/2
For Wall Thickness
6 1/4 in
Overall Length
5 3/4 in
Bolt Length
4 1/8 in
Ring Inside Dia.
3 in
For Hole Dia.
11/16 in
Maximum Hole Depth
4 1/2 in
Ring Diameter
3 in
For Hole Diameter
3/4 in
Mounting Hole Diameter
3/4 in
Ring Inside Diameter
3 in

Details

Item
Concrete Anchor
Standards
OSHA, ANSI, ASTM E488
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Stainless Steel
Includes
1 Bolt
Installation
Temporary/Permanent
D-Ring Material
Forged Alloy Steel
Color
Silver
Anchor Installation
Permanent, Reusable
Number of Mounting Holes
1
Includes Mounting Hardware
Yes
Brand and Series
3M DBI-SALA
Concrete Strength
3,000 psi
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Number of Bolts Included
1
ANSI Standards Met
ANSI

Description

Concrete Anchor, Maximum Hole Depth 4 1/2 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Permanent, Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 3/4 in, Width 3 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI, ASTM Standards Met ASTM E488, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Bolt Length 4 1/8 in, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.