Universal Thermostat Guard, Off-White, Plastic

  • Mfr # 4E647

  • Zoro # G2208622


product price:  $48.69
/ea

Key Features

Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Ring Color
Off-White
Inside Height
6 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4E647
Zoro #
G2208622
UPC #
190735503690
Country of Origin
China

Dimensions

Inside Height
6 1/16 in
Inside Depth
2 5/8 in
Inside Width
5 1/16 in
Outside Height
7 5/16 in
Outside Depth
3 in
Outside Width
6 5/16 in
Inside HxWxD
6 1/16 in H x 5 1/16 in W x 2 5/8 in D
Outside HxWxD
7 5/16 in H x 6 5/16 in W x 3 in D

Details

Item
Universal Thermostat Guard
Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Ring Color
Off-White
For Use With
New or Existing Thermostat Applications
Thermostat Guard Base Color
Off-White
Thermostat Guard Cover Color
Off-White
Probe Resistance
Yes
Type
Universal
Finish
Cover, Base, and Ring Off-White
Guard Construction
Double Wall
Cover Type
Snap-On
Includes Baseplate
Yes
Replacement Keys Manufacturer Model Number
012K
Number of Keys
2
Shape
Rectangle
Base Type
Ring Base, Solid Base
Mounting Direction
Horizontal or Vertical
Tamper Resistant
Yes

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Double Wall, Inside Depth 2 5/8 in, Inside Height 6 1/16 in, Inside Width 5 1/16 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 in, Outside Height 7 5/16 in, Outside Width 6 5/16 in, Thermostat Guard Cover Color Off-White, Finish Cover, Base, and Ring Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.