Mattress, 84x7x39in, Foam, Nylon/Vinyl

  • Mfr # H10740

  • Zoro # G2209350


product price:  $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
84 in
Width
39 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10740
Zoro #
G2209350
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Width
39 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Length
84 in
Overall Height
7 in
Overall Width
39 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Standards
Cal 117-2013
Fire Barrier Protection
No
Reversible
No
Features
Multi-Zone Foam Core
Core Material
Foam
Green Environmental Attribute
Does not Contain Formaldehyde
Weight Capacity
500 lb
End-to-End Reversible
Not Reversible
Includes Fire Barrier
No Fire Barrier
Model Name
C-Matt Mattress
Includes Vent
Vented
Cover Opacity
Opaque
Resistance Properties
Fluid Resistant
Flammability Standards
CAL 117-2013
Product Type
Mattress
Top-to-Bottom Reversible
Not Reversible
Includes Integrated Pillow
No Pillow

Description

Institutional Mattress, Length 84 in, Height 7 in, Width 39 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.