Sling, Wire Rope, 12 ft.
Mfr # 1DNF1
Zoro # G2211763
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Eye and Eye Sling
Sling Length
12 ft
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1DNF1
Zoro #
G2211763
UPC #
190735136362
Country of Origin
China
Dimensions
Sling Length
12 ft
Length
12 ft.
Rope Dia.
3/4 in
Rope Diameter
3/4 in
Details
Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
Temp. Range
-60 Degrees to 400 Degrees F
Includes
Capacity Tag
Item
Wire Rope Sling
Material
Steel
Sling Material
Steel
Number of Sling Legs
1
Standards
ASTM A1023
Rope Core Type
IWRC
Eye Type
Swaged Eye
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical
Rope Strand Classification
6 x 19
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Rope Coating Type
Uncoated
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.