IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE040D00T

  • Zoro # G2218973


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE040D00T
Zoro #
G2218973
UPC #
786685363202
Country of Origin
Romania

Dimensions

Product Length/Depth
2 in
Frame Size
D
Mounting Hole Distance - Height
4.13 in
Overall Width
4 in
Mounting Hole Distance - Width
1.77 in
Overall Height
3.5 in
Overall Depth
2 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame D
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
40 hp
Reversing
No
HP @ 1 Phase - 230V
7-1/2
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
0 NO, 0 NC
Amperage Rating
40A
Frequency
50/60 Hz
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Contactor Style
IEC
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Inductive
40 A
Includes Auxiliary Contacts
No
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
40 hp
Full Load Current - Resistive
60 A
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
3 hp
Mounting Style
DIN Rail, Panel
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
Yes
Maximum Voltage Rating
690V AC

Description

Eaton XT IEC contactor, 3-pole, non-reversing, with a 24 V AC coil. Designed to control power circuits in industrial loads; auxiliary contacts: None.

Key specifications

  • Coil voltage: 24 V AC
  • Poles: 3; Operation: Non-reversing
  • Amperage rating: Full-load amps - Inductive: 40 A; Resistive: 60 A
  • Auxiliary contacts: None
  • Frame/Series/Code: XT Series, Frame D; Type: Full-voltage non-reversing contactor
  • Mounting: DIN Rail or Panel; Electrical connection: Screw terminals
  • Voltage rating: 690 V AC; Frequency: 50/60 Hz
  • IP rating: IP20; Enclosure: None
  • Embedded surge suppressor: Yes
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Mark; RoHS
  • Mechanical durability: 10,000,000 cycles
  • Response time (AC/DC): AC opening < 13 ms; AC closing < 18 ms; DC opening < 24 ms; DC closing < 54 ms
  • Dimensions (approx.): Width 2.17 in; Depth 5.2 in; Height 4.13 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.