
Spectrum Safety Goggle Pc Clear Platinum
Mfr # SPECTN12W
Zoro # G221907871
product price:Â $17.79
/ea
Sold in multiples of 5 for $88.95
Key Features
Frame Material
TPR, PC
Frame Color
Black, Yellow
Lens Color
Clear
Lens Coating
Platinum Lite
Eyewear Venting
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPECTN12W
Zoro #
G221907871
UPC #
840276706455
Country of Origin
China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Goggles
Frame Material
TPR, PC
Frame Color
Black, Yellow
Lens Color
Clear
Lens Coating
Platinum Lite
Eyewear Venting
Vented
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Spectrum
Standards
ANSI Z87.1-2020
Includes
Safety Googles
Description
Spectrum Safety Goggle Pc Clear Platinum
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.