5 gal Round Tapered Bucket, Silver, Steel

  • Mfr # BKT-GAL-500

  • Zoro # G2219612


product price:  $21.99
/ea

Key Features

Bucket/Pail Material
Steel
Color
Silver
Diameter
14 1/4 in
Includes
Handle
Lid Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKT-GAL-500
Zoro #
G2219612
UPC #
190735477243
Country of Origin
China

Dimensions

Diameter
14 1/4 in
Height
11 in
Length
14 1/4
Width
14 1/4 in
Material Thickness
3/8 mm
Overall Height
11 in
Outside Length
14-1/4"
Overall Diameter
14 1/4 in

Details

Bucket/Pail Material
Steel
Color
Silver
Item
Bucket
Includes
Handle
Lid Included
No
Finish
Galvanized
Capacity
5 gal
Shape
Round Tapered
Handle Material
Steel
Used For
Industrial and Commercial Applications
Material
Steel
Standards
OSHA Regulations
Head/Closure Type
Open Head
Includes Lid
Lid Not Included
Volume Capacity
5 gal
UN Rating Liquids
Not Rated
NSF Standards
Not Rated
FDA Approved
Not FDA Compliant
UN Rating Solids
Not Rated
Autoclaveable
Not Autoclavable Material
UN Standards
None

Description

Bucket, Bucket/Pail Material Steel, Color Silver, Handle Material Steel, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature Not Applicable, Overall Diameter 14 1/4 in, Overall Height 11 in, Overall Width Not Applicable, Shape Round Tapered, Standards OSHA Regulations, Volume Capacity 5 gal, FDA Approved Not FDA Compliant, NSF Standards Not Rated, UN Standards None, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.