Connecting Link, A-2 Attachment, PK5

  • Mfr # 40NPA2CL

  • Zoro # G2226743


product price:  $47.65
/pk 5, $9.53/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Industry Chain Size
40
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40NPA2CL
Zoro #
G2226743
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Link Plate Height (In.)
0.472
Pin Length
0.717 in
Outside Pin Dia.
0.156 in
Pin Length (In.)
0.717
Pin Link Plate Thickness (In.)
0.060
Outside Pin Dia. (In.)
0.156
Inside Pin Dia.
0.156 in
ANSI Chain Size
40NP
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.06 in
Length (In.)
0.500
Width Between Roller Link Plates
0.312 in
Overall Width (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Roller Dia. (In.)
0.312
Plate Thickness
0.312 in
Extended Pin Diameter
0.156 in
Plate Height
0.472 in
Chain Overall Width
0.717 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Max. Allowable Load
595 lb
Rivet End to Center Line
0.325 in
Pitch
1/2 in
Tensile Strength (Lb.)
3750
Temp. Range
14 Degrees to 302 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Rivet End to Center Line (In.)
0.325
Connecting End to Center Line
0.392 in
Connecting End to Center Line (In.)
0.392
Max. Allowable Load (Lb.)
595
Pin Type
Riveted
Item
Attachment Link
Type
A-2 Attachment
Lubrication
SAE 10 to SAE 50
Tensile Strength
3,750 lb/in
Finish
Nickel Plated
Attachment Type
Tab
Centerline to Attachment End
0.392 in
Chain Number
40
Minimum Operating Temperature
14 Degrees F
Standards
ANSI
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin
Attachment Number
A-2
Centerline to Hole Center
0.325 in
Link Type
Attachment Link

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.