
Portable Bin & Shelf Cart, 36 in W x 162 in D x 124 in H, Putty
Mfr # PBSC-P-36S
Zoro # G222720639
product price:Â $631.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
61 in
Overall Width
36 in
Material
All Welded Steel
Color
Putty
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBSC-P-36S
Zoro #
G222720639
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
61 in
Overall Width
36 in
Overall Depth
24 in
Details
Material
All Welded Steel
Color
Putty
Load Capacity
2,000 lbs
Item
Portable Cart
Assembled
Yes
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Description
All welded steel, Heavy Duty Portable Bin & Shelf Cart with Pegboard Panel. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.