Laminating Pouches W/Clips, PK25
Mfr # 3202011CF
Zoro # G2227766
product price:Â $21.19
/pk 25, $0.85/eaKey Features
Type
ID Badge
Length
3.75 in
Width
2 9/16 in
Thickness
5 mil
For Use With
1270760, 12707890, 1702750, 1702780
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3202011CF
Zoro #
G2227766
UPC #
033816021099
Country of Origin
China
Dimensions
Length
3.75 in
Width
2 9/16 in
Thickness
5 mil
Overall Length
2 5/8 in
Overall Width
3 3/4 in
Details
Item
Laminating Pouch
Type
ID Badge
For Use With
1270760, 12707890, 1702750, 1702780
Melting Temperature Range
250 Degrees F
Includes
Clip
Finish
Gloss
Product Type
Laminating Pouch
Lamination Type
Hot
Compatible Manufacturer Part Number
1270760, 12707890, 1702750, 1702780
Melting Temperature - Maximum
250 Degrees F
Description
Laminating Pouch, ID Badge, Length 3.75 in, Width 2 9/16 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With 1270760, 12707890, 1702750, 1702780, Includes Clip, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.