
Nexel 5 Shelf, Chrome Wire Shelving Unit, Starter, 72"W x 36"D x 63"H
Mfr # B3149990
Zoro # G222795200
product price:Â $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter Unit
Depth
36 in
Height
63 in
Material
Steel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3149990
Zoro #
G222795200
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Depth
36 in
Height
63 in
Details
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
5
Color
Chrome
Shelf Capacity
600 lbs
Description
Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.