Miniature Power Distribution Block, Open, 3 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # 16000-3

  • Zoro # G2227994


product price:  $58.25
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16000-3
Zoro #
G2227994
UPC #
051712734820
Country of Origin
Mexico

Dimensions

Length
2.8 in
Width
5.37 in
Depth
2.12 in
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
14 AWG
Overall Width
1 in
Overall Length
2 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
4 in
For Line Aluminum Wire Size - Minimum
8 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Maximum
2/0 AWG

Details

Item
Miniature Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
3
Housing Color
Black
Application
Power Distribution
Color
Black
Weight
0.034 lb
Short Circuit Current Rating
10 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.