
Mesh Task Chair, Armless, Black
Mfr # B6115C-CS
Zoro # G2231492
product price:Â $99.39
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Mesh; Base: Chrome: Casters: Nylon
Color
Black
Height
36-1/2"
Width
25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B6115C-CS
Zoro #
G2231492
UPC #
751118611687
Country of Origin
China
Dimensions
Height
36-1/2"
Width
25"
Overall Height
40"
Overall Depth
26-1/2"
Details
Style
Task Chair
Material
Mesh; Base: Chrome: Casters: Nylon
Color
Black
Item
Budget Task Chair
Seat Material
Mesh
Weight Capacity
275 lb.
Caster Type
Dual Wheeled
Office Chair Style
Task Chair
Arm Style
Armless
Backrest
Breathable Mesh
Adjustable
Adjustable
Description
Budget Mesh Task Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.