Mesh Task Chair, T-Arm, Black

  • Mfr # B6116C-CS

  • Zoro # G2231529


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Mesh; Base: Chrome: Casters: Nylon
Color
Black
Height
36-1/2"
Width
25"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B6116C-CS
Zoro #
G2231529
UPC #
751118611588
Country of Origin
China

Dimensions

Height
36-1/2"
Width
25"
Overall Depth
26-1/2"
Overall Height
40"

Details

Style
Task Chair
Material
Mesh; Base: Chrome: Casters: Nylon
Color
Black
Item
Budget Task Chair
Caster Type
Dual Wheeled
Arm Style
T-Arm
Weight Capacity
275 lb.
Seat Material
Mesh
Office Chair Style
Task Chair
Backrest
Breathable Mesh

Description

Budget Mesh Task Chair,T-Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.