Antifatigue Mat, 75 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 479R4875YB

  • Zoro # G2231945


product price:  $2,389.92
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479R4875YB
Zoro #
G2231945
UPC #
662641701793
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Antifatigue
Yes
Oil Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Surface Texture
Raised Pattern
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
DOC FF1-70 Rating
Yes
Autoclavable
No
Washdown Safe
No
X-Ray Detectable
No
Thermally Insulating
Yes
USDA Certified
No
Number of Border Stripes
1
Anti-Slip Backing
Yes
NFSI High Traction Certified
Yes
Durometer Rating
80
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Metal Detectable
No
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
NSF/ANSI 52
No
Reversible
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
Series
479 Cushion Trax(R)
Surface Design
Diamond Plate

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.