Modern Executive Conference Chair, Grey

  • Mfr # B696C-GY

  • Zoro # G2231991


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
Grey
Height
40"
Width
27"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B696C-GY
Zoro #
G2231991
UPC #
751118069679
Country of Origin
China

Dimensions

Height
40"
Width
27"
Overall Depth
30"
Overall Height
43"

Details

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
Grey
Item
Executive Conference Chair
Office Chair Style
Executive Chair
Caster Type
Dual Wheeled
Arm Style
Fixed
Weight Capacity
275 lb.
Series
Modern
Adjustable
Adjustable

Description

Modern Executive Conference Chair,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.