
Executive Slate Grey Linen Chair With Driftwood Finish Frame
Mfr # B905DW-SG
Zoro # G2232439
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Chair
Material
Commercial Grade Linen; Base: Traditional Driftwood Wood; Casters: Brass
Height
43"
Width
27"
Overall Depth
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B905DW-SG
Zoro #
G2232439
UPC #
751118090529
Country of Origin
China
Dimensions
Height
43"
Width
27"
Overall Depth
28"
Overall Height
47"
Details
Style
Executive Chair
Material
Commercial Grade Linen; Base: Traditional Driftwood Wood; Casters: Brass
Color
Slate Grey
Item
Executive Chair
Caster Type
Hooded
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
Arm Style
Fixed
Description
Executive Slate Grey Linen Chair With Dr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.