1W, T1 3/4 Miniature Incandescent Light Bulb (Formerly LumaPro), PK10

  • Mfr # 386-10PK

  • Zoro # G2239632


product price:  $11.89
/pk 10, $1.19/ea

Key Features

Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Midget Grooved (S5-7)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
386-10PK
Zoro #
G2239632
UPC #
190735571163
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
1/4"
Max. Overall Bulb Length
5/8"
Max Overall Bulb Length
5/8"
Overall Length
5/8 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Midget Grooved (S5-7)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2300K
Dimmable
No
Lumens
4 lm
Rated Life
15,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Indicator
For Enclosed Fixtures
No
Trade Number
386
Average Bulb Life
15,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Amps
80mA
Bulb Type
Miniature
High Output
No
Bulb Finish
Clear
Shatter-Resistant
No
Three-Way
No
Amps
0.08 A
Overall Bulb Base Type
Midget Grooved
Overall Bulb Shape
T
Wattage Equivalency
1.12W INC
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Midget Grooved (S5-7), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 386, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.