
Grommet, Closed Back, 2 1/2 In W, PVC
Mfr # 92720
Zoro # G2249606
product price:Â $9.39
/eaKey Features
Outside Dia. (In.)
3-1/4 x 7-5/8
Inside Dia. (In.)
2-1/2 x 6-3/4
Material
PVC
Color
Black
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
92720
Zoro #
G2249606
UPC #
089373730851
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. (In.)
3-1/4 x 7-5/8
Inside Dia. (In.)
2-1/2 x 6-3/4
Overall Thickness
1 in
Groove Width
0.25 in
Groove Diameter
6.75 in
Details
Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
Number of Grommets or Fasteners
1
Fits
1/4 in Panel Thickness, 2-1/2 in x 6 3/4 in Hole
For Use With
Oval Holes, Panels
Product Type
Grommet
Back Type
Closed
Shape
Round
Grommet Style
Style 1
Product Count
1
Description
Grommet, Product Type Grommet, Color Black, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.