Lever Lockset, Mechanical, Storeroom

  • Mfr # S-PB5305LN x 626

  • Zoro # G2252905


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-PB5305LN x 626
Zoro #
G2252905
UPC #
094704093888
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Strike Type
Curved Lip
Backset
2 3/4 in
Handle Material
Heavy Gauge Steel
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Series
5300LN
ADA Compliant
Yes
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Fire Rating
3 hr
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Pins
6
Number of Keys
2
Finish
Dull Chrome
Type
Medium Duty
Application
Commercial, Industrial
Function
Storeroom
Grade
2
Keying
Keyed Different
Strike
1-1/4 x 4-7/8"
Material
Heavy Gauge Steel
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Includes Core
Core Included
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Pacific Beach
Hand Orientation
Non-Handed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Knob/Handle Material
Heavy Gauge Steel

Description

Commercial Lever Lockset, Standard Duty Storeroom, Satin Chrome Finish, Grade 2, Heavy Gauge Steel Material, For Door Thickness 1 3/8 to 1-3/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Strike 1 1/4 x 4 7/8 ANSI, Fire Rated 3 Hours, ANSI 117.1 Specification, UL Listed Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.