Air Drill, Industrial, Pistol, 1/2 In.

  • Mfr # 7AQST8

  • Zoro # G2257771


product price:  $1,406.99
/ea
Free Shipping & Returns

Key Features

HP
0.75
HP - Air Tools
0.75
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
22.0
Air Inlet
1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AQST8
Zoro #
G2257771
UPC #
663023012575
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
5/16 in
Overall Length
8 3/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Height
2 7/8 in
Overall Width
6 1/2 in

Details

Item
Drill
HP
0.75
HP - Air Tools
0.75
CFM @ Full Load
22.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
600 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
10 to 270 in-lb
Tool Weight
3.2 lb
Handle Material
Aluminum
Body Style - Air Tools
Pistol
Gear Train
Planetary
Bearings
Double Row Ball
Housing Material
Skinsulate
Style
Pistol
Drill Chuck Type
Keyed
Throttle Type
Trigger
Duty
Industrial
Item - Air Drills
Air Drill
Average CFM @ 15 Second Run Time
6.25
Variable Speed
Yes
Includes
Chuck Key
Handle Type
Pistol Grip
Horsepower
0.75 hp
Air Pressure
90 psi
Air Consumption
26 cfm
Side to Center
7/8 in
Noise Level
82 dB
Reversible
No
Chuck Material
Metal/Plastic
Bearing Design
Double Row Ball
Duty Rating
Industrial Duty
Exhaust Location
Handle
Power Source
Air-Powered
Vibration Level
2.5 m/sq sec

Description

Drill, Pistol Body Style - Air Tools, Free Speed 600 RPM, Torque 10 to 270 in-lb, Average CFM @ 15 Second Run Time 6.25, CFM @ Full Load 22.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Skinsulate, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.