Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 40 mm L, 25 PK

  • Mfr # UST184214

  • Zoro # G2263755


product price:  $10.45
/pk 25, $0.42/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UST184214
Zoro #
G2263755
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1-2013, Class 10.9
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Thread Type
Coarse
Proof Load
120,350 psi
Rockwell Hardness
HRC33
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1-2013, Class 10.9

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M8-1.25, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products