Lever Lockset, Mechanical, Storeroom

  • Mfr # AU4705LN x 605

  • Zoro # G2264902


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU4705LN x 605
Zoro #
G2264902
UPC #
094713922773
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
2 1/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
4700LN Augusta
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Ligature Resistant
No
Item
Door Lockset
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Includes
Free Wheeling Lever
Location Type
Commercial
Handle Material
Heavy Gauge Steel
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
For Use With
Metal Doors with Metal Frames
Strike Type
Curved Lip
Number of Pins
6
Series
4700LN
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Dim.
2-1/4 in x 4-7/8 in
Fire Rated
3 hr.
Finish
Bright Brass
Keying
Keyed Different
Grade
1
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Storeroom
Strike
2-1/4 x 4-7/8"
Performance Grade
1
Knob/Handle Material
Brass
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
Augusta
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
ANSI Grade
1

Description

Cylindrical Lockset, Commercial, 4700LN Series, Right Angle Style, Bright Brass Finish, Function Storeroom, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.