Spill Pallet, 132 gal Spill Capacity, 4 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1640BC

  • Zoro # G2268327


product price:  $578.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Black
Width
52 1/2 in
Number of Drums
4
Spill Capacity
132 gal
Height
13 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1640BC
Zoro #
G2268327
UPC #
190735094662
Country of Origin
United States

Dimensions

Width
52 1/2 in
Length
51 in
Height
13 3/4 in
Dimensions
51 in L x 52 1/2 in W x 13 3/4 in H

Details

Item
Spill Pallet
Color
Black
Number of Drums
4
Spill Capacity
132 gal
For Number of 55 gal. Drums
4
Load Capacity
8,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
132 gal
Spill Containment Load Capacity
8,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
No
Opening Type
No Doors
Includes Overflow Bladder
No
Low Profile
No
Forklift Pockets
2-Way
For Number of IBC
0
Pallet Material
Polyethylene
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor
Includes Drain
Yes
Composition
Polyethylene
Grate Color
Black
Supports EPA Compliance
40 CFR 264.175
Recycled Content (%)
No Recycled Content
Product Type
Spill Pallet
Modular Type
Nonmodular
Sump Connection Capability
No
Pallet Color
Black
Supports SPCC Compliance
Yes
For Use With Standard Fork
Yes
"Spill Capacity
132 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included Yes, No, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.