Poly Tubing, 5" x 1075 ft., 4 mil, Clear, None

  • Mfr # 2EWN1

  • Zoro # G2274264


product price:  $67.35
/ea

Key Features

Width
5"
Length
1075 ft.
Color
Clear
Bag Closure Type
None
Thickness
4 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EWN1
Zoro #
G2274264
UPC #
654866018992
Country of Origin
Viet Nam

Dimensions

Width
5"
Length
1075 ft.
Thickness
4 mil
Core Dia.
3"
Depth
0
Size
5" x 1075 ft.
Roll Length
1,075 ft
Core Diameter
3 in
Roll Dia.
12 in

Details

Item
Poly Tubing
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Hang Hole
No
Bag Item
Poly Tubing
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Min. Operating Temp.
-60 Degrees F
Max. Operating Temp.
180 Degrees F

Description

Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 5 in, FDA Compliant FDA Compliant, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.