Thrust Washer, Inside Dia. 1.00 In
Mfr # TWB1625
Zoro # G2275217
product price:Â $7.99
/eaKey Features
Inside Dia. (In.)
1.0 in
Outside Dia. (In.)
1.563 in
Thickness (In.)
0.06 in
Construction Material
Steel
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TWB1625
Zoro #
G2275217
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
1.0 in
Outside Dia. (In.)
1.563 in
Thickness (In.)
0.06 in
Thickness
1/16 in
Nominal Inside Dia.
1 in
Nominal Outside Dia.
1 9/16 in
Outside Diameter
1 9/16 in
Washer Thickness
1/16 in
Bore Diameter
1 in
Details
Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
Minimum Temperature
-5 Degrees F
Series
TRB, TWB
Self Lubricating Bearing
No
For Thrust Bearing Type
Needle Roller
Washer Material
Alloy Steel
Washer Material Grade
100Cr6
Compatible Bearing
1625
Standards
ABMA 21.2-1988
Lubrication Type
Lubrication Required
Maximum Temperature
250 Degrees F
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.