Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar
Mfr # 983-71
Zoro # G2280686
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
50 yd
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-71
Zoro #
G2280686
UPC #
00051135338872
Country of Origin
United States
Dimensions
Width
4 in
Length
50 yd
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
FRA224
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Maximum Application Temperature
100 Degrees F
Backing Texture
Smooth
Package Configuration
Kiss-Cut Roll
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Product Form
Kiss-Cut Roll
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
30 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.