Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick

  • Mfr # 1ZAX7

  • Zoro # G2281036


product price:  $33.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1ZAX7
Zoro #
G2281036
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
0.500"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Material Type
Corrosion Resistant
Material Color Family
Black
Plastic Grouping
Sheet Stock
Impact Strength
1.94 ft-lb/in
Operating Temp. Range
-58 Degrees to 176 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Tensile Strength
4,600 psi
Thickness Tolerance
+/-10%
Material
HDPE
Wear Factor
Good
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
UV Resistant
No
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Temperature Range
-58 Degrees to 176 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.2
Water Absorption
0.01 %
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Machinability
80 %
Plastic Hardness
70D
Maximum Adhesive Temperature
203 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Dielectric Strength
50 kV/mm
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
174 ksi
Elongation
300 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRM
Fabrication
Extruded
Product Form
Sheet
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Light Transmission
90 %
FDA Compliance
21 CFR 177.1520

Description

The ZORO SELECT - 1ZAX7 is a Sheet Stock plastic sheet, available in black. This versatile and durable material is commonly used by industry professionals for fabricating parts or prototypes. It may be cut, shaped, or molded into different forms depending on the specific requirements of the project.

  • Material: Made from HDPE (High-Density Polyethylene), this sheet is commonly used in various industrial applications.
  • Corrosion and Chemical Resistance: The sheet is typically resistant to certain corrosive substances, chemicals, and environmental conditions.
  • Machinability: With fair machinability rating, it may be cut, shaped or finished using appropriate tools. Always follow safety guidelines when handling the material and equipment.
  • Temperature Range: The specified operating temperature range of this plastic sheet is between -58 Degrees F to 176 Degrees F. Performance outside these ranges has not been verified.
  • Tensile Strength: This plastic sheet has a reported tensile strength of 4,600 psi (pounds per square inch). Actual performance may vary based on use conditions.
  • Water Absorption Rating: Its water absorption rating suggests that it generally resists absorbing water. Suitability for specific applications will depend on individual circumstances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.