Ducting Hose, 2 In. ID, 25 ft. L, Rubber

  • Mfr # 0337-0200-0001

  • Zoro # G2281632


product price:  $69.99
/ea

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0337-0200-0001
Zoro #
G2281632
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
2.0"
Bend Radius
2 in
Inside Dia. - Ducting Hose
2"
Ducting Hose Inside Dia.
2"
Ducting Hose Bend Radius
2.0"
Length
25 ft.
Inside Dia.
2"
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Ducting Hose Color
Black
Number of Plies
2
Color - Ducting Hose
Black
Ducting Hose Type
Industrial Ducting Hose
Material - Ducting Hose
Thermoplastic Rubber
Type - Ducting Hose
Industrial Ducting Hose
Material
Thermoplastic Rubber
Ducting Hose Max. Pressure
10 psi
Operating Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure
10 psi
Ducting Hose Material
Thermoplastic Rubber
Max. Flow
170 cfm
Vacuum Rating - Ducting Hose
28.00" Hg
Color
Black
Max. Pressure - Ducting Hose
10 psi
Item
Industrial Ducting Hose
Ducting Hose Vacuum Rating
28.00" Hg
Vacuum Rating
28.00 in Hg
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.