Upright Frame Pallet Rack 36"D x 120"H, Green

  • Mfr # IU18360120

  • Zoro # G2288688


product price:  $167.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
10 ft
Overall Depth
36 in
Overall Width
3 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IU18360120
Zoro #
G2288688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Depth
36 in
Overall Width
3 in
Depth
36"
Height
120"
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Material
Steel
Gauge
14 ga
Finish
Polyurethane
Color
Green
Standards
RMI
Item
Upright Frame
Footplates
4 in x 4 1/4 in
Includes
3 in x 1 5/8 in Post
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Capacity
18,000 lb.
Load Capacity
21,450 lb
Upright Gauge
14
Pallet Rack Item
Upright Frame
Pallet Rack Connection Type
Teardrop

Description

Upright Frame, Overall Depth 36 in, Overall Height 10 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.