Ammonia Pipe Marker, IIAR, 8In and Above, 90471

  • Mfr # 90471

  • Zoro # G2294979


product price:  $9.39
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90471
Zoro #
G2294979
UPC #
754473904715
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
(Blank)
Fits Pipe O.D.
8 in and Larger
Pressure Level
Low
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
Physical State
Vapor
IIAR System Abbreviation
(Blank)
Water Resistant
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
IIAR Pressure Level
Low
Legend Text Color
Black, Blue, Green, White
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
IIAR Phase
VAP
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
UV Resistant
No
Pipe Marker Legend
Ammonia
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Package Type
Card
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation (Blank), IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.