Ammonia Pipe Marker, IIAR, 8In and Above, 90468

  • Mfr # 90468

  • Zoro # G2294988


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90468
Zoro #
G2294988
UPC #
754473904685
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Red
Physical State
Vapor
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
High
Marker Attachment Style
Self-Adhesive
Language
English
IIAR Abbreviation
(Blank)
IIAR System Abbreviation
(Blank)
Adhesive Material
Acrylic
Glow In The Dark
No
Abrasion Resistant
Yes
Water Resistant
No
Chemical Resistant
Yes
Finish
Glossy
Weather Resistant
Yes
IIAR Pressure Level
High
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
IIAR Phase
VAP
Pipe Marker Package Type
Card
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
UV Resistant
No
Legend Text Color
Black, Blue, Red, White
Printed Language
English
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation (Blank), IIAR Phase VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.