Ammonia Pipe Marker, IIAR, 8In and Above, 90465

  • Mfr # 90465

  • Zoro # G2296911


product price:  $9.15
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90465
Zoro #
G2296911
UPC #
754473904654
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Green
Physical State
Liquid
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
Low
Language
English
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
IIAR Abbreviation
(Blank)
IIAR System Abbreviation
(Blank)
UV Resistant
No
NFPA 99, CGA C-9
No
IIAR Phase
LIQ
Chemical Resistant
Yes
Number of Pipe Markers
1
IIAR Pressure Level
Low
ISO 14726
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Printed Language
English
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Pipe Marker Legend
Ammonia
Weather Resistant
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black, Green, Orange, White
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.