6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle

  • Mfr # J222G

  • Zoro # G2298125


product price:  $25.19
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Plastisol Grip
Features
Very Thin Nose
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J222G
Zoro #
G2298125
UPC #
662679030353
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
2 1/8 in
Tip Width
11/32 in
Jaw Thickness
3/8 in
Tip Thickness
11/32 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Very Thin Nose
Number of Pieces
1
Joint Type
Solid
Insulated / Uninsulated
Uninsulated
Plier Item
Needle Nose Pliers
Jaw Bend
0 Degrees
Insulated
No
Wire Crimper
No
Side Cutter
No
ESD Safe
No
Spring Return
No
Max. Jaw Opening
1 1/4 in
Tether Capable
Tether Capable
Standards
ASME B107.13
Nonsparking
No
Plier Product Group
Pliers
Cutting Capacity/Material
Not Specified
Gripping Surface
Serrated
Handle Color
Red
Wire Stripper
No
Voltage Rating
Not Rated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
Not Specified
Weight
0.28 lb
Includes Wire Cutter
No
Tether Ready
No
Handle Style
Dipped
Head Offset Angle
0 Degrees
Grip Style
Plain
Non-Sparking
No
ESD-Safe
No
Plier Material
Steel
Jaw Opening Type
Manual
Grip Material
Plastisol
Maximum Jaw Opening
1 1/4 in
Includes Wire Stripper
No
Plier Type
Needle Nose Pliers
Series
Proto
Jaw Texture
Serrated
Nose Shape
Needle

Description

Very thin nose allows access into minimum clearance areas
Diamond serrated jaws
Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.