3/8" Drive Socket Set, Metric, 12pcs, Skt St, Chrm, 8-19 mm, 6Pt

  • Mfr # J52216

  • Zoro # G2310052


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Impact Rated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52216
Zoro #
G2310052
UPC #
662679230791
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
12
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Impact Rated
No
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Standards
ASME B107.110-2012
Measurement Type
Metric
Sockets Included
(12) Standard 12-Point
Tether Capable
Tether Capable
Ratchets Included
None
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Socket Shape
12-Point
Container Type
Rail
Tether Ready
No
Number of Standard Sockets
12
Includes Deep Sockets
Deep Sockets Not Included
Flex Socket Count/Style
None
Type
Standard Length
Products By Industry
Electrical
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.